- Tool Pouch
features
- Metal grommets allow pouch to be hung on pegboard
- Extra heavy construction with snap fastening
- Clear plastic front panels allows full visibility to tools
| Width | 7 1/2 in |
| Height | 19 in |
| Weight | 0.17 LB |
| EAN or UPC | 662459364326 |
| Width | 7 1/2 in |
| Height | 19 in |
| Weight | 0.17 LB |
| EAN or UPC | 662459364326 |