- Tool Pouch
features
- Extra heavy construction with snap fastening
- Clear plastic front panels allows full visibility to tools
- Metal grommets allow pouch to be hung on pegboard
| Width | 4 1/2 in |
| Height | 12 1/2 in |
| Weight | 0.06 LB |
| EAN or UPC | 662459364340 |
| Width | 4 1/2 in |
| Height | 12 1/2 in |
| Weight | 0.06 LB |
| EAN or UPC | 662459364340 |