- 1/2 in Socket Drive Size
- 36 mm Socket Size
- 6 Points
- Impact Socket Type
features
- Suitable for use with pneumatic and electric impact wrenches
- Specially heat treated for impact use to provide long life, safety, and durability
- Designed for maximum engagement on 6 point fasteners
- SUPERTORQUE® lobular openings for greater turning power without deforming the fastener
| Bolt Clearance Depth | 1 5/8 in |
| Drive End Diameter | 1 13/16 in |
| Socket Type | Impact |
| Bolt Clearance | 1 7/16 in |
| Socket Drive Size | 1/2 in |
| Length Type | Shallow |
| Socket Size | 36 mm |
| No. of Points | 6 |
| Overall Length | 2 1/4 in |
| Weight | 1.1 LB |
| EAN or UPC | 662459253736 |

