- 1/2 in Socket Drive Size
- 27 mm Socket Size
- 6 Points
- Impact Socket Type
features
- SUPERTORQUE® lobular openings for greater turning power without deforming the fastener
- Designed for maximum engagement on 6 point fasteners
- Specially heat treated for impact use to provide long life, safety, and durability
- Suitable for use with pneumatic and electric impact wrenches
| Drive End Diameter | 1 9/16 in |
| Length Type | Shallow |
| Socket Size | 27 mm |
| Overall Length | 1 31/32 in |
| Bolt Clearance Depth | 1 9/32 in |
| Bolt Clearance | 1 in |
| Socket Type | Impact |
| Socket Drive Size | 1/2 in |
| No. of Points | 6 |
| Weight | 0.58 LB |
| EAN or UPC | 662459253675 |

