- 1/2 in Socket Drive Size
- 15 mm Socket Size
- 6 Points
- Impact Socket Type
features
- Designed for maximum engagement on 6 point fasteners
- Specially heat treated for impact use to provide long life, safety, and durability
- Suitable for use with pneumatic and electric impact wrenches
- SUPERTORQUE® lobular openings for greater turning power without deforming the fastener
| Socket Drive Size | 1/2 in |
| Socket Size | 15 mm |
| Overall Length | 1 1/2 in |
| Bolt Clearance Depth | 7/8 in |
| Drive End Diameter | 15/16 in |
| Length Type | Shallow |
| Socket Type | Impact |
| No. of Points | 6 |
| Bolt Clearance | 15/32 in |
| Weight | 0.18 LB |
| EAN or UPC | 662459253552 |

