
- 1/2 in Socket Drive Size
- Impact Socket Type
features
- 1/2" Drive 1" Impact Hex Bit Socket
Socket Drive Size | 1/2 in |
Socket Type | Impact |
Weight | 1.29 LB |
EAN or UPC | 662459370853 |

Socket Drive Size | 1/2 in |
Socket Type | Impact |
Weight | 1.29 LB |
EAN or UPC | 662459370853 |