Skip to content Skip to navigation menu
1/2 in Drive Impact Socket

JHW4A-620

1/2 in Drive Impact Socket
Item #115060005
  • 1/2 in Socket Drive Size
  • Impact Socket Type
1/2 in Drive Impact Socket
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1/2 in Socket Drive Size
  • Impact Socket Type

features

  • 1/2in Drive 5/8 Impact Hex Bit Socket
Socket Drive Size 1/2 in
Socket Type Impact
Weight 0.84 LB
EAN or UPC 662459370822
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison