- 1 1/2 in Socket Drive Size
- 2 in Socket Size
- Impact Socket Type
features
- SUPERTORQUE® lobular openings for greater turning power without deforming the fastener
- Suitable for use with pneumatic and electric impact wrenches
- Specially heat treated for impact use to provide long life, safety, and durability
- Designed for maximum engagement on 6 and 12 point fasteners
| Drive End Diameter | 3 3/8 in |
| Socket Type | Impact |
| Socket Drive Size | 1 1/2 in |
| Socket Size | 2 in |
| Overall Length | 3 7/16 in |
| Bolt Clearance | 1 3/4 in |
| Length Type | Shallow |
| Weight | 5.32 LB |
| EAN or UPC | 662459340894 |

