- 1/2 in Socket Drive Size
- 1 3/16 in Socket Size
- Impact Socket Type
features
- Designed for maximum engagement on 6 point fasteners
- Suitable for use with pneumatic and electric impact wrenches
- SUPERTORQUE® lobular openings for greater turning power without deforming the fastener
- Specially heat treated for impact use to provide long life, safety, and durability
| Socket Drive Size | 1/2 in |
| Socket Size | 1 3/16 in |
| Drive End Diameter | 1 11/16 in |
| Socket Type | Impact |
| Bolt Clearance Depth | 1 9/32 in |
| Length Type | Shallow |
| Bolt Clearance | 1 5/32 in |
| Overall Length | 2 in |
| Weight | 0.73 LB |
| EAN or UPC | 662459252333 |

