- 3/4 in Drive
- 9 Pieces
- 12 Points
- Shallow Length
features
- Specially heat treated for impact use to provide long life, safety, and durability
- Designed for maximum engagement on 6 or 12 point fasteners
- SUPERTORQUE® lobular openings for greater turning power without deforming the fastener
- Suitable for use with pneumatic and electric impact wrenches
| No. of Pieces | 9 |
| Length Type | Shallow |
| Socket Drive Size | 3/4 in |
| No. of Points | 12 |
| Weight | 8.25 LB |
| EAN or UPC | 662459343246 |

