Skip to content Skip to navigation menu
9 Piece 3/4 in Drive Socket Set

JHW38903

9 Piece 3/4 in Drive Socket Set
Item #113866878
  • 3/4 in Drive
  • 9 Pieces
9 Piece 3/4 in Drive Socket Set
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 3/4 in Drive
  • 9 Pieces

features

  • Chamfered ends provide easy engagement of the drive tool and fastener
  • Suitable for use with pneumatic and electric impact wrenches
  • Specially heat treated for impact use to provide long life, safety, and durability
  • One-piece design maximizes strength and reduces breakage
  • Drive end features pin retention hole and groove
Socket Type Impact
No. of Pieces 9
Socket Drive Size 3/4 in
Weight 13.94 LB
EAN or UPC 662459389039
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison