- 3/4 in Socket Drive Size
- 2 1/16 in Socket Size
- Impact Socket Type
features
- Specially heat treated for impact use to provide long life, safety, and durability
- Designed for maximum engagement on 6 or 12 point fasteners
- Suitable for use with pneumatic and electric impact wrenches
- SUPERTORQUE® lobular openings for greater turning power without deforming the fastener
| Socket Drive Size | 3/4 in |
| Socket Type | Impact |
| Drive End Diameter | 2 1/8 in |
| Length Type | Shallow |
| Socket Size | 2 1/16 in |
| Overall Length | 2 13/16 in |
| Weight | 2.46 LB |
| EAN or UPC | 662459340443 |

