- 3/4 in Socket Drive Size
- 1 1/8 in Socket Size
- Impact Socket Type
features
- Suitable for use with pneumatic and electric impact wrenches
- Specially heat treated for impact use to provide long life, safety, and durability
- SUPERTORQUE® lobular openings for greater turning power without deforming the fastener
- Designed for maximum engagement on 6 or 12 point fasteners
| Socket Type | Impact |
| Socket Drive Size | 3/4 in |
| Overall Length | 2 1/16 in |
| Drive End Diameter | 1 5/8 in |
| Length Type | Shallow |
| Socket Size | 1 1/8 in |
| Bolt Clearance | 1 1/16 in |
| Weight | 0.71 LB |
| EAN or UPC | 662459340290 |

