- 1/2 in Socket Drive Size
- 33 mm Socket Size
- 12 Points
- Impact Socket Type
features
- Specially heat treated for impact use to provide long life, safety, and durability
- SUPERTORQUE® lobular openings for greater turning power without deforming the fastener
- Suitable for use with pneumatic and electric impact wrenches
- Designed for maximum engagement on 6 and 12 point fasteners
| Bolt Clearance | 1 1/8 in |
| No. of Points | 12 |
| Socket Type | Impact |
| Length Type | Shallow |
| Overall Length | 1 13/16 in |
| Socket Drive Size | 1/2 in |
| Socket Size | 33 mm |
| Drive End Diameter | 1 1/2 in |
| Weight | 0.65 LB |
| EAN or UPC | 662459342287 |

