Skip to content Skip to navigation menu
12 Point 1/2 in Drive Impact Shallow Socket

JHW37623

12 Point 1/2 in Drive Impact Shallow Socket
Item #113866522
  • 1/2 in Socket Drive Size
  • 23 mm Socket Size
  • 12 Points
  • Impact Socket Type
12 Point 1/2 in Drive Impact Shallow Socket
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1/2 in Socket Drive Size
  • 23 mm Socket Size
  • 12 Points
  • Impact Socket Type

features

  • Specially heat treated for impact use to provide long life, safety, and durability
  • Designed for maximum engagement on 6 and 12 point fasteners
  • SUPERTORQUE® lobular openings for greater turning power without deforming the fastener
  • Suitable for use with pneumatic and electric impact wrenches
Socket Drive Size 1/2 in
Overall Length 1 5/8 in
Socket Type Impact
No. of Points 12
Bolt Clearance 13/16 in
Length Type Shallow
Socket Size 23 mm
Drive End Diameter 1 1/4 in
Weight 0.41 LB
EAN or UPC 662459342195
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison