
- 17 in Overall Length
features
- Continuous arc design minimizes spreading and is stronger than “V” design
- Both ends are the same size to permit the wrench to be used in four different positions
- Thin head is perfect for tight clearances
- Wrench heads are offset at 15° and 60° to the handle
- 45° chamfer on wrench ends allow easy placement of wrench on the fastener
- Satin chrome finish provides good grip and cleans easily
Overall Length | 17 in |
Head Thickness | 17/32 in |
Weight | 2.5 LB |
EAN or UPC | 662459319296 |
