
- 12 12 in Overall Length
features
- Both ends are the same size to permit the wrench to be used in four different positions
- Continuous arc design minimizes spreading and is stronger than “V” design
- 45° chamfer on wrench ends allow easy placement of wrench on the fastener
- Satin chrome finish provides good grip and cleans easily
- Thin head is perfect for tight clearances
- Wrench heads are offset at 15° and 60° to the handle
Head Thickness | 13/32 in |
Overall Length | 12 1/2 in |
Weight | 1.19 LB |
EAN or UPC | 662459319210 |
