
- 11 12 in Overall Length
features
- Both ends are the same size to permit the wrench to be used in four different positions
- Continuous arc design minimizes spreading and is stronger than “v” design
- Wrench heads are offset at 15° and 60° to the handle
- 45° Chamfer on wrench ends allow easy placement of wrench on the fastener
- Thin head is perfect for tight clearances
- Satin chrome finish provides good grip and cleans easily
Head Thickness | 11/32 in |
Overall Length | 11 1/2 in |
Weight | 0.85 LB |
EAN or UPC | 662459331816 |
