
- 10 in Overall Length
features
- Thin head is perfect for tight clearances
- Continuous arc design minimizes spreading and is stronger than “v” design
- Wrench heads are offset at 15° and 60° to the handle
- Satin chrome finish provides good grip and cleans easily
- Both ends are the same size to permit the wrench to be used in four different positions
- 45° Chamfer on wrench ends allow easy placement of wrench on the fastener
Head Thickness | 5/16 in |
Overall Length | 10 in |
Weight | 0.61 LB |
EAN or UPC | 662459331793 |
