
- 7 in Overall Length
features
- Satin chrome finish provides good grip and cleans easily
- 45° Chamfer on wrench ends allow easy placement of wrench on the fastener
- Wrench heads are offset at 15° and 60° to the handle
- Both ends are the same size to permit the wrench to be used in four different positions
- Continuous arc design minimizes spreading and is stronger than “v” design
- Thin head is perfect for tight clearances
Overall Length | 7 in |
Head Thickness | 9/32 in |
Weight | 0.21 LB |
EAN or UPC | 662459331748 |
