
- 6 in Overall Length
features
- 45° chamfer on wrench ends allow easy placement of wrench on the fastener
- Continuous arc design minimizes spreading and is stronger than “V” design
- Wrench heads are offset at 15° and 60° to the handle
- Both ends are the same size to permit the wrench to be used in four different positions
- Thin head is perfect for tight clearances
- Satin chrome finish provides good grip and cleans easily
Head Thickness | 1/4 in |
Overall Length | 6 in |
Weight | 0.14 LB |
EAN or UPC | 662459319050 |
