Skip to content Skip to navigation menu
Open End Wrench

JHW3716-TH

Open End Wrench
Item #113864237
  • 5 12 in Overall Length
Open End Wrench
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 5 12 in Overall Length

features

  • Both ends are the same size to permit the wrench to be used in four different positions
  • Continuous arc design minimizes spreading and is stronger than “v” design
  • Wrench heads are offset at 15° and 60° to the handle
  • Thin head is perfect for tight clearances
  • 45° Chamfer on wrench ends allow easy placement of wrench on the fastener
  • Satin chrome finish provides good grip and cleans easily
Overall Length 5 1/2 in
Head Thickness 7/32 in
Weight 0.1 LB
EAN or UPC 662459331717
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison