Skip to content Skip to navigation menu
12 Piece 12 Point 3/8 in Drive Deep Socket Set

JHW36924

12 Piece 12 Point 3/8 in Drive Deep Socket Set
Item #113868671
  • 3/8 in Drive
  • 12 Pieces
  • 12 Points
  • Deep Length
12 Piece 12 Point 3/8 in Drive Deep Socket Set
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 3/8 in Drive
  • 12 Pieces
  • 12 Points
  • Deep Length

features

  • Suitable for use with pneumatic and electric impact wrenches
  • SUPERTORQUE® lobular openings for greater turning power without deforming the fastener
  • Designed for maximum engagement on 6 or 12 point fasteners
  • Specially heat treated for impact use to provide long life, safety, and durability
Length Type Deep
Socket Drive Size 3/8 in
No. of Points 12
No. of Pieces 12
Weight 3.19 LB
EAN or UPC 662459343192
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison