- 2 1/4 in Overall Length
features
- SUPERTORQUE® lobular openings for greater turning power without deforming the fastener
- Specially heat treated for impact use to provide long life, safety, and durability
- Drive end features pin retention hole and groove
- Designed for maximum engagement on 6 point fasteners
- Suitable for use with pneumatic and electric impact wrenches
| Bolt Clearance Depth | 1/2 in |
| Drive End Diameter | 7/8 in |
| Socket Drive Size | 3/8 in |
| Socket Size | 12 mm |
| Overall Length | 2 1/4 in |
| No. of Points | 6 |
| Weight | 0.24 LB |
| EAN or UPC | 662459318220 |

