Skip to content Skip to navigation menu
3/8 in Drive Impact Deep Socket

JHW36428

3/8 in Drive Impact Deep Socket
Item #113868543
  • 3/8 in Socket Drive Size
  • 7/8 in Socket Size
  • Impact Socket Type
3/8 in Drive Impact Deep Socket
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 3/8 in Socket Drive Size
  • 7/8 in Socket Size
  • Impact Socket Type

features

  • Designed for maximum engagement on 6 or 12 point fasteners
  • SUPERTORQUE® lobular openings for greater turning power without deforming the fastener
  • Suitable for use with pneumatic and electric impact wrenches
  • Specially heat treated for impact use to provide long life, safety, and durability
  • Drive end features pin retention hole and groove
Socket Drive Size 3/8 in
Overall Length 2 1/2 in
Socket Size 7/8 in
Socket Type Impact
Drive End Diameter 1 1/8 in
Length Type Deep
Bolt Clearance 3/4 in
Weight 0.44 LB
EAN or UPC 662459341358
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison