- 3/8 in Socket Drive Size
- 3/8 in Socket Size
- Impact Socket Type
features
- Suitable for use with pneumatic and electric impact wrenches
- Specially heat treated for impact use to provide long life, safety, and durability
- Designed for maximum engagement on 6 or 12 point fasteners
- Drive end features pin retention hole and groove
- SUPERTORQUE® lobular openings for greater turning power without deforming the fastener
| Bolt Clearance | 1/2 in |
| Socket Type | Impact |
| Drive End Diameter | 3/4 in |
| Length Type | Deep |
| Overall Length | 2 1/2 in |
| Socket Size | 3/8 in |
| Socket Drive Size | 3/8 in |
| Weight | 0.15 LB |
| EAN or UPC | 662459341273 |

