- 3/8 in Socket Drive Size
- 1/4 in Socket Size
- Impact Socket Type
features
- Designed for maximum engagement on 6 point fasteners
- Specially heat treated for impact use to provide long life, safety, and durability
- Suitable for use with pneumatic and electric impact wrenches
- SUPERTORQUE® lobular openings for greater turning power without deforming the fastener
- Drive end features pin retention hole and groove
| Overall Length | 2 1/2 in |
| Length Type | Deep |
| Bolt Clearance | 7/32 in |
| Bolt Clearance Depth | 1 9/16 in |
| Socket Type | Impact |
| Socket Size | 1/4 in |
| Socket Drive Size | 3/8 in |
| Drive End Diameter | 3/4 in |
| Weight | 0.2 LB |
| EAN or UPC | 662459363084 |

