Skip to content Skip to navigation menu
12 Point 1/2 in Drive Impact Deep Socket

JHW35928

12 Point 1/2 in Drive Impact Deep Socket
Item #113866488
  • 1/2 in Socket Drive Size
  • 28 mm Socket Size
  • 12 Points
  • Impact Socket Type
12 Point 1/2 in Drive Impact Deep Socket
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1/2 in Socket Drive Size
  • 28 mm Socket Size
  • 12 Points
  • Impact Socket Type

features

  • SUPERTORQUE® lobular openings for greater turning power without deforming the fastener
  • Specially heat treated for impact use to provide long life, safety, and durability
  • Suitable for use with pneumatic and electric impact wrenches
  • Designed for maximum engagement on 6 and 12 point fasteners
Drive End Diameter 1 1/2 in
Bolt Clearance 1 in
Length Type Deep
Socket Size 28 mm
Overall Length 3 1/4 in
Socket Drive Size 1/2 in
No. of Points 12
Socket Type Impact
Weight 1.01 LB
EAN or UPC 662459342508
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison