- 3/4 in Socket Drive Size
- Impact Socket Type
features
- The lock button engages with side lock holes drilled in sockets, extensions, and adaptor sensuring positive retention
- Square drive tools are designed and manufactured with spring loaded lock buttons
| Overall Length | 3 1/2 in |
| Drive End Diameter | 1 3/4 in |
| Hex Size | 19 mm |
| Socket Drive Size | 3/4 in |
| Socket Type | Impact |
| Weight | 0.93 LB |
| EAN or UPC | 662459323392 |

