
- 9 12 in Overall Length
features
- Ultra thin pattern for use on jam nuts and access to confined areas
- Satin chrome finish
- 30° offset head
Head Diameter | 3 1/2 in |
Head Thickness | 5/16 in |
Overall Length | 9 1/2 in |
Weight | 0.95 LB |
EAN or UPC | 662459318787 |
