
- 9 12 in Overall Length
features
- Ultra thin pattern for use on jam nuts and access to confined areas
- 30° offset head
- Satin chrome finish
Overall Length | 9 1/2 in |
Head Thickness | 5/16 in |
Head Diameter | 3 1/2 in |
Weight | 0.99 LB |
EAN or UPC | 662459318985 |
