
- 7 58 in Overall Length
features
- 30° offset head
- Satin chrome finish
- Ultra thin pattern for use on jam nuts and access to confined areas
Overall Length | 7 5/8 in |
Head Thickness | 9/32 in |
Head Diameter | 2 5/8 in |
Weight | 0.56 LB |
EAN or UPC | 662459318909 |
