
- 7 in Overall Length
features
- 30° offset head
- Satin chrome finish
- Ultra thin pattern for use on jam nuts and access to confined areas
Overall Length | 7 in |
Head Thickness | 1/4 in |
Head Diameter | 2 1/16 in |
Weight | 0.36 LB |
EAN or UPC | 662459318855 |

Overall Length | 7 in |
Head Thickness | 1/4 in |
Head Diameter | 2 1/16 in |
Weight | 0.36 LB |
EAN or UPC | 662459318855 |