
- 6 78 in Overall Length
features
- Ultra thin pattern for use on jam nuts and access to confined areas
- Satin chrome finish
- 30° offset head
Head Thickness | 1/4 in |
Head Diameter | 1 7/8 in |
Overall Length | 6 7/8 in |
Weight | 0.37 LB |
EAN or UPC | 662459318596 |
