- 7 in Overall Length
features
- 30° offset head
- Satin chrome finish
- Ultra thin pattern for use on jam nuts and access to confined areas
| Head Thickness | 1/4 in |
| Overall Length | 7 in |
| Head Diameter | 2 1/16 in |
| Weight | 0.37 LB |
| EAN or UPC | 662459318848 |
| Head Thickness | 1/4 in |
| Overall Length | 7 in |
| Head Diameter | 2 1/16 in |
| Weight | 0.37 LB |
| EAN or UPC | 662459318848 |