- 1/2 in Socket Drive Size
- 8 mm Socket Size
features
- High-polished chrome finish socket cleans easily
| Socket Drive Size | 1/2 in |
| Socket Length | 1 1/2 in |
| Socket Diameter | 29/32 in |
| Overall Length | 5 1/2 in |
| Socket Size | 8 mm |
| Weight | 0.22 LB |
| EAN or UPC | 662459317865 |

