
- 6 14 in Overall Length
features
- Ultra thin pattern for use on jam nuts and access to confined areas
- 30° offset head
- Satin chrome finish
Head Diameter | 1 11/16 in |
Overall Length | 6 1/4 in |
Head Thickness | 1/4 in |
Weight | 0.28 LB |
EAN or UPC | 662459318572 |
