- 1/2 in Socket Drive Size
- 12 mm Socket Size
features
- High-polished chrome finish socket cleans easily
| Bit Length | 27/32 in |
| Socket Length | 1 19/32 in |
| Socket Diameter | 29/32 in |
| Length Type | Standard |
| Socket Size | 12 mm |
| Socket Drive Size | 1/2 in |
| Overall Length | 2 7/16 in |
| Weight | 0.22 LB |
| EAN or UPC | 662459352767 |

