- 6 14 in Overall Length
features
- Satin chrome finish
- 30° offset head
- Ultra thin pattern for use on jam nuts and access to confined areas
| Head Thickness | 1/4 in |
| Head Diameter | 1 11/16 in |
| Overall Length | 6 1/4 in |
| Weight | 0.28 LB |
| EAN or UPC | 662459318817 |
| Head Thickness | 1/4 in |
| Head Diameter | 1 11/16 in |
| Overall Length | 6 1/4 in |
| Weight | 0.28 LB |
| EAN or UPC | 662459318817 |