Skip to content Skip to navigation menu
Service Wrench

JHW3519M

Service Wrench
Item #113866111
  • 6 14 in Overall Length
Service Wrench
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 6 14 in Overall Length

features

  • Satin chrome finish
  • Ultra thin pattern for use on jam nuts and access to confined areas
  • 30° offset head
Overall Length 6 1/4 in
Head Diameter 1 11/16 in
Head Thickness 1/4 in
Weight 0.3 LB
EAN or UPC 662459318794
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison