- 3/8 in Socket Drive Size
- 6 mm Socket Size
features
- High-polished chrome finish socket cleans easily
| Socket Diameter | 3/4 in |
| Overall Length | 6 in |
| Socket Size | 6 mm |
| Socket Length | 1 3/16 in |
| Socket Drive Size | 3/8 in |
| Weight | 0.28 LB |
| EAN or UPC | 662459317735 |
| Socket Diameter | 3/4 in |
| Overall Length | 6 in |
| Socket Size | 6 mm |
| Socket Length | 1 3/16 in |
| Socket Drive Size | 3/8 in |
| Weight | 0.28 LB |
| EAN or UPC | 662459317735 |