- 1 27/32 in Overall Length
features
- High-polished chrome finish socket cleans easily
| Overall Length | 1 27/32 in |
| Socket Drive Size | 3/8 in |
| Bit Length | 21/32 in |
| Weight | 0.09 LB |
| EAN or UPC | 662459362384 |
| Overall Length | 1 27/32 in |
| Socket Drive Size | 3/8 in |
| Bit Length | 21/32 in |
| Weight | 0.09 LB |
| EAN or UPC | 662459362384 |