- 3/8 in Socket Drive Size
- 9/64 in Socket Size
features
- High-polished chrome finish socket cleans easily
| Bit Length | 21/32 in |
| Socket Drive Size | 3/8 in |
| Socket Size | 9/64 in |
| Socket Length | 1 3/16 in |
| Length Type | Standard |
| Overall Length | 1 27/32 in |
| Socket Diameter | 3/4 in |
| Weight | 0.09 LB |
| EAN or UPC | 662459351012 |

