
- 1 27/32 in Overall Length
features
- High-polished chrome finish socket cleans easily
Bit Length | 21/32 in |
Overall Length | 1 27/32 in |
Socket Drive Size | 3/8 in |
Weight | 0.09 LB |
EAN or UPC | 662459362353 |

Bit Length | 21/32 in |
Overall Length | 1 27/32 in |
Socket Drive Size | 3/8 in |
Weight | 0.09 LB |
EAN or UPC | 662459362353 |