- 3/4 in Socket Drive Size
- 60 mm Socket Size
- 6 Points
features
- Designed for maximum engagement on 6 point fasteners
- SUPERTORQUE® lobular openings for greater turning power without deforming the fastener
| Length Type | Deep |
| Socket Drive Size | 3/4 in |
| Overall Length | 3 61/64 in |
| Bolt Clearance Depth | 5/8 in |
| Socket Size | 60 mm |
| Drive End Diameter | 1 49/64 in |
| Bolt Clearance | 1 49/64 in |
| No. of Points | 6 |
| Weight | 3.57 LB |
| EAN or UPC | 662459336736 |

