- 3/4 in Socket Drive Size
- 30 mm Socket Size
- 6 Points
features
- Designed for maximum engagement on 6 point fasteners
- SUPERTORQUE® lobular openings for greater turning power without deforming the fastener
| Bolt Clearance | 1 1/16 in |
| Length Type | Deep |
| Socket Size | 30 mm |
| Drive End Diameter | 1 27/64 in |
| No. of Points | 6 |
| Bolt Clearance Depth | 1 3/16 in |
| Socket Drive Size | 3/4 in |
| Overall Length | 3 35/64 in |
| Weight | 1.06 LB |
| EAN or UPC | 662459336644 |

