- 3/4 in Socket Drive Size
- 1 1/2 in Socket Size
- 12 Points
features
- Williams T@H sockets, extensions, and adaptors feature a locking hole on all four sides, not just one
- Williams T@H ratchets and drive tools feature a locking pin which mates with the side lock hole for positive retention
- Designed for quick engagement on both 6 and 12-point fasteners
- SUPERTORQUE® lobular openings for greater turning power without deforming the fastener
- This reduces the risk of misaligning the socket that typical competitor’s sockets with just one side hole create
| No. of Points | 12 |
| Socket Drive Size | 3/4 in |
| Socket Size | 1 1/2 in |
| Overall Length | 2 3/8 in |
| Length Type | Shallow |
| Drive End Diameter | 1 3/4 in |
| Weight | 1.01 LB |
| EAN or UPC | 662459362292 |

