- 3/4 in Socket Drive Size
- 1 3/16 in Socket Size
- 12 Points
features
- Tools complete with Tools@Height attachment Point Supertorque® lobular openings for greater turning power without deforming the fastenerDesigned for quick engagement on both 6 and 12-point fasteners
| Socket Size | 1 3/16 in |
| Drive End Diameter | 1 1/2 in |
| No. of Points | 12 |
| Overall Length | 2 1/8 in |
| Socket Drive Size | 3/4 in |
| Length Type | Shallow |
| Weight | 0.55 LB |
| EAN or UPC | 662459362247 |

