Skip to content Skip to navigation menu
3/4 in Drive Socket

JHW33008

3/4 in Drive Socket
Item #113867078
  • 3/4 in Socket Drive Size
3/4 in Drive Socket
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 3/4 in Socket Drive Size

features

  • Williams 3/4" Drive Ratchet and Drive Tools Feature: Unique Socket-Lok® Safety Retention System features a spring-loaded locking button for maximum socket retention and quick disassembly when used with our Williams® locking-button square drive tools and sockets. May also be used with all standard 3/4" drive tools. High-polished chrome finish for easy cleaning
  • Chamfered ends provide easy engagement of the drive tool and fastener
Overall Length 2 1/8 in
Socket Drive Size 3/4 in
Weight 0.38 LB
EAN or UPC 662459330086
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison