- 1/2 in Drive
- 6 Pieces
- 6 Points
features
- High-polished chrome finish socket cleans easily
| No. of Pieces | 6 |
| Socket Drive Size | 1/2 in |
| No. of Points | 6 |
| Weight | 3.47 LB |
| EAN or UPC | 662459327529 |
| No. of Pieces | 6 |
| Socket Drive Size | 1/2 in |
| No. of Points | 6 |
| Weight | 3.47 LB |
| EAN or UPC | 662459327529 |